Motion
SV4OMS
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #07390860
MFR #SV4OMS
Price$15.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Hi-Vis Orange
Mi Item #07390860
MFR #SV4OMS

Mfr description
SV4OM-S TYPE R CLASS 2 BREAKAWAY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15.99/each

Specifications

Dimensions

  • Length
    11.9000 in, 302.30 mm
  • Stripe Width
    2.0000 in, 50.80 mm

Details

  • Additional Details
    Sides And Front Closure | 2.0000 In Silver Reflective Tape Applied As One Horizontal And Two Verticle Stripes
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ISEA 107
  • Color
    Hi-Vis Orange
  • Description
    Radians Sv4 Economy Type R Class 2 Breakaway Mesh Safety Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    Breakaway Vest
  • Garment Use
    High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Material
    Polyester Mesh
  • Material Composition
    Polyester Mesh
  • Number Of Horizontal Stripes
    1
  • Pattern
    Mesh
  • Product Type
    High-Visibility Vests
  • Series
    SV4
  • Stripe Color
    Silver
  • Type
    Safety
  • Vest Color
    Hi-Vis Orange
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)