Motion
615-20000-2-1-8-8

NOSHOK INC
615-20000-2-1-8-8

Pressure Transmitter, Wetted Materials: Elgiloy, 13-8PH, 0 psig to 20000 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann
MI ITEM #07390862
MFR #615-20000-2-1-8-8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NOSHOK INC
615-20000-2-1-8-8

Pressure Transmitter, Wetted Materials: Elgiloy, 13-8PH, 0 psig to 20000 psig, 0.125% Accuracy (BFSL), 4 mA to 20 mA Output, 1/2 NPT Male, Hirschmann
MI ITEM #07390862
MFR #615-20000-2-1-8-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
615-20000-2-1-8-8 TRANSDUCER
  • Vacuum ranges through 0 psig to 145,000 psig; absolute ranges from 0 psia to 15 psia through 0 psia to 300 psia
  • Current and voltage outputs available
  • 316 and 17-4PH Stainless Steel wetted parts

Specifications

  • Electrical Connection
    DIN EN 175301-803 Form A
  • Ambient Temperature Range
    -15 to 175
  • Housing Material
    316 Stainless Steel
  • Max Operating Temperature
    212
  • Min Operating Temperature
    -40
  • Product Type
    Level Sensors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text