Motion
CDQ2B180-75DCZ-A93Z

SMC CORP OF AMERICA
CDQ2B180-75DCZ-A93Z

COMPACT CylinderINDER, CQ2-Z
Mi Item #07391120
MFR #CDQ2B180-75DCZ-A93Z
Price$567.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B180-75DCZ-A93Z

COMPACT CylinderINDER, CQ2-Z
Mi Item #07391120
MFR #CDQ2B180-75DCZ-A93Z

Mfr description
CDQ2B180-75DCZ-A93Z COMPACT CYLINDER,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$567.16/each

Specifications

Dimensions

  • Bore Diameter  
    7.0870 in
  • Lead Wire Length
    Z - (5 m)
  • Stroke
    75 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    A93 - Reed, DC Volt, AC Volt, LED, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Large Bore
  • Country of Origin
    JP
  • Cylinder Series
    CQ2
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCZ-A93Z
  • Made to Order
    Yes
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    Rc
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)