Motion
471

3M
471

Lane Marking Tape - 3/8 in Width, 0.14 mm Thickness, Blue Color
Mi Item #07391130
MFR #471
Price$17.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
471

Lane Marking Tape - 3/8 in Width, 0.14 mm Thickness, Blue Color
Mi Item #07391130
MFR #471

Mfr description
26587 VINYL TAPE 471 BLUE, 3/8 IN X 36
  • For industrial/occupational use only. Not for consumer sale or use.
  • Available in a wide variety of vivid colors for diverse applications such as floor marking, paint masking, and surface protection
  • Unique stretch properties enable tape to remain stretched to conform to uneven surfaces without lifting and retracting
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.77/each

Specifications

Dimensions

  • Thickness
    0.14 mm
  • Width
    3/8 in

Details

  • Adhesion Strength
    26 oz/in
  • Adhesive Material
    Rubber
  • Application
    Paint Preparation Masking
  • Backing Material
    Vinyl
  • Color
    Blue
  • Elongation at Break
    130 %
  • Manufacturer Stock Number
    00021200265877
  • Manufacturer Upc Number
    00021200265877
  • Max Operating Temperature
    170 °F
  • Operating Temperature Range
    40 to 170 °F
  • Product Type
    Lane Marking Tape
  • UPC_NO
    00021200265877
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)