Motion
5711200060

AVENTICS
5711200060

Air Piloted Valve - Body Ported, 5 Port, 3 (Exhaust Center) Position, Double Pilot
MI ITEM #07391533
MFR #5711200060
List Price$643.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
5711200060

Air Piloted Valve - Body Ported, 5 Port, 3 (Exhaust Center) Position, Double Pilot
MI ITEM #07391533
MFR #5711200060

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$643.18/each for your price

Overview

Mfr description
5711200060 CONTROL VALVE

Specifications

  • Piping Type
    Body Ported
  • Number Of Ports
  • Number Of Pilots
    Double Pilot
  • Number Of Positions
    3 (Exhaust Center)
  • Flow Rate
    134.20 cfm
  • Operating Medium
    Compressed Air
  • Operating Temperature Range
    -13 to 158 °F
  • Maximum Operating Pressure
    232 psi
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text