Motion
3308 DMA

SKF
3308 DMA

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Open, 45 ° Contact Angle
MI ITEM #07392278
MFR #3308 DMA
Your Price$933.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
3308 DMA

Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Open, 45 ° Contact Angle
MI ITEM #07392278
MFR #3308 DMA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$933.09/each(List $1,119.71)

Overview

Mfr description
3308 DMA ANGULAR CONTACT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    2
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Single
  • Contact Angle
    45 °
  • Bearing Material
    Steel
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    12810
  • Cage Material
    Brass
  • Outer Ring Width
    36.5 mm
  • Inner Ring Width
    36.5 mm
  • Element Material
    Bearing steel
  • Series
    3220
  • Weight
    2.624 lbs
  • Manufacturer Upc Number
    7316577296849
  • UPC_NO
    7316577296849
  • Type Of Bearing
    Unmounted ball bearing
  • Description
    3308 DMA ANGULAR CONTACT
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text