Motion
VQ4200-5W1-Q
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted, Without Subplate
MI ITEM #07392541
MFR #VQ4200-5W1-Q
List Price$100.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 24 V dc, 2 Solenoid, Base Mounted, Without Subplate
MI ITEM #07392541
MFR #VQ4200-5W1-Q

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$100.00/each for your price

Overview

Mfr description
VQ4200-5W1-Q VALVE, SOL

Specifications

  • Piping Type
    Base Mounted
  • Number Of Positions
    2
  • Number Of Solenoids
    2
  • Solenoid Supply Voltage
    24 V dc
  • Flow Direction
    4-Way
  • Port Size
    Without Subplate

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text