Motion
FB-SC-200-NL

DODGE
FB-SC-200-NL

Flange-Mount Ball Bearing Unit - 2 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #07392843
MFR #FB-SC-200-NL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FB-SC-200-NL

Flange-Mount Ball Bearing Unit - 2 in Bore, 3-Bolt Bracket, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Single Lip Contact Seal Seal
Mi Item #07392843
MFR #FB-SC-200-NL

Mfr description
FBSC200NL BALL BRG 3 BFLG 2"B NL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Weight
    5.7 lbs

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Ball Material
    Steel
  • Duty Type
    Standard Duty
  • End Cap Groove
    No End Cap Groove
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Flinger Material
    Steel
  • Flinger Type
    Rubberized Flinger
  • Housing Material
    Cast Iron
  • Inner Ring Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    General Purpose
  • Manufacturer Upc Number
    782476321314
  • Mounting Type
    3-Bolt Bracket
  • Outer Ring Material
    Steel
  • Product Type
    Flange-Mount Ball Bearing Units
  • Retainer Material
    Nylon
  • Retainer Type
    Standard Retainer
  • Seal Type
    Single Lip Contact Seal
  • Self Aligning
    Self Centering
  • Series
    210 Series
  • Type Of Bearing
    Ball
  • UPC_NO
    782476321314
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)