1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Genuine Joe
C-08W-B1/M
Leather Palm Glove - M or Size 8, Leather
MI ITEM #
07392862
MFR #
C-08W-B1/M
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Safety
Personal Protection Equipment
Hand Protection
Leather Gloves
Genuine Joe C-08W-B1/M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Genuine Joe
C-08W-B1/M
Leather Palm Glove - M or Size 8, Leather
MI ITEM #
07392862
MFR #
C-08W-B1/M
Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
C-08W-B1 FITTER GLOVE GRAIN LEATHER MED
Specifications
Glove Size
M or Size 8
Material Type
Leather Palm Gloves
Leather Material Type
Leather
Leather Grade
No Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought