Motion
UCFCX13D1

NTN
UCFCX13D1

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #07392977
MFR #UCFCX13D1
Your Price$515.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCFCX13D1

Flange-Mount Ball Bearing Unit - 65 mm Bore, 4-Bolt Piloted Flange Mount, Set Screw Locking, Cast Iron Housing Material, Medium Duty, Contact Seal Seal
MI ITEM #07392977
MFR #UCFCX13D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$515.12/each(List $592.39)

Overview

Mfr description
UCFCX13D1 BRG

Specifications

  • Product Type
    Flange-Mount Ball Bearing Units
  • Bore Diameter
  • Housing Material
    Cast Iron
  • Duty Type
    Medium Duty
  • Overall Length
    7.6250 in
  • Bolt Circle Diameter
  • Bearing Number
    UCX13D1
  • Locking Device
    Set Screw
  • Seal Type
    Contact Seal
  • Seal Material
    Nitrile Rubber
  • Housing Width
    2.0781 in
  • Lubrication Type
    Relubricatable
  • Bore Type
    Straight
  • Overall Width
    2.9687 in
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • End Type
    Open
  • Operating Temperature Range
    -40 to 250 ºF
  • Replacement Bearing
    UCX13D1
  • Housing ID
    FCX13D1
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    4547359213010
  • UPC_NO
    4547359213010
  • Weight
    12.58 lbs
  • Outside Diameter
    194 mm
  • Type Of Bearing
    Ball
  • Mounting Type
    4-Bolt Piloted Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text