Motion
ISA3-HCP-M3NB

SMC CORP OF AMERICA
ISA3-HCP-M3NB

Digital Gap Checker
MI ITEM #07393031
MFR #ISA3-HCP-M3NB
Price$809.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
ISA3-HCP-M3NB

Digital Gap Checker
MI ITEM #07393031
MFR #ISA3-HCP-M3NB

Mfr description
ISA3-HCP-M3NB PROX SENSOR
  • Verify workpiece placement with this sensor and multi-function display
  • 3 distance ranges: 0.01-0.03mm, 0.02-0.15mm, and 0.05-0.30mm
  • 3 pressure units: kPa, bar, psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.62/each

Specifications

Dimensions

  • Port Size
    NPT 1/8
  • Weight
    403 g

Details

  • Mounting Type
    Bracket
  • Series
    ISA
  • Switch Action
    PNP(Output)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)