Motion
CDLQB20-20DCM-B-M9BWSDPC

SMC CORP OF AMERICA
CDLQB20-20DCM-B-M9BWSDPC

Compact Cylinder - With Lock - Locking Type, 20 mm Bore, 20 mm Stroke, Through Holes Mounting Type
Mi Item #07393071
MFR #CDLQB20-20DCM-B-M9BWSDPC
Price$375.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLQB20-20DCM-B-M9BWSDPC

Compact Cylinder - With Lock - Locking Type, 20 mm Bore, 20 mm Stroke, Through Holes Mounting Type
Mi Item #07393071
MFR #CDLQB20-20DCM-B-M9BWSDPC

Mfr description
CDLQB20-20DCM-B-M9BWSDPC CYLINDER
  • Low profile with compact lock unit
  • Two types of mounting
  • Locking is possible at any position within the entire stroke
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$375.11/each

Specifications

Dimensions

  • Bore Diameter  
    0.7870 in
  • Lead Wire Length
    SDPC - (0.5 m Cord Length, M12-4 Pin Connector)
  • Port Size
    M5x0.8
  • Rod - Thread Size
    M5x0.8
  • Rod Size / Thread
    M5x0.8 Male
  • Stroke  
    20 mm

Details

  • Actuation
    Double Acting
  • Additional Details
    Compact cylinder series C(D)LQ offers drop prevention when the pressure of air source is decreased or the residual pressure is released. The CLQ has a low profile design, with a compact lock unit. Available in 8 bore sizes ranging from 20 to 100mm, and is auto switch capable.
  • Auto-Switch
    M9BW - Solid State, 2-Color Indication, 2 Wire, Horizontal
  • Body Option
    Compact Body
  • Body Type
    Compact
  • Bracket 1
    Through Hole
  • Compact Cylinder Type
    Locking
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Cylinder Series
    CLQ
  • Cylinder Style
    Compact
  • Cylinder Suffix
    DCM-B-M9BWSDPC
  • Lead Wire Prewire Connector
    M12-4 Pin Connector
  • Lock Type
    Rod Lock
  • Locking Position
    Any Position
  • Magnet
    Built-in
  • Manufacturer Catalog
  • Mounting Thread
    M5x0.8
  • Mounting Type
    Through Holes
  • Number Of Auto Switches
    2
  • Number of Switches
    2.0
  • Operating Pressure Range
    1 to 0.2 MPa
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Locking Air Cylinders
  • Rod Gender
    Male
  • Rod Thread Standard
    Metric
  • Rod Type
    Single Rod
  • Safety Options
    Rod Lock
  • Series
    CLQ
  • Special Applications
    Position Holding
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)