Motion
CDQ2B25R-15DMZ-M9BALS

SMC CORP OF AMERICA
CDQ2B25R-15DMZ-M9BALS

Compact Cylinderinder, CQ2-Z
Mi Item #07393073
MFR #CDQ2B25R-15DMZ-M9BALS
Price$125.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B25R-15DMZ-M9BALS

Compact Cylinderinder, CQ2-Z
Mi Item #07393073
MFR #CDQ2B25R-15DMZ-M9BALS

Mfr description
CDQ2B25R-15DMZ-M9BALS CYLINDER
  • Double acting, single rod, compact, water resistant cylinder
  • Bore sizes (mm): 20, 25, 32, 40, 50, 63, 80, 100
  • Standard stroke range (mm): 5 to 100
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$125.88/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Lead Wire Length
    L - (3 m)
  • Port Size
    M5x0.8
  • Rod Size / Thread
    M10x1.25 Male ISO
  • Stroke
    15 mm

Details

  • Auto-Switch
    M9BA - Solid State, Water Resistant, 2 Wire, Horizontal
  • Compact Cylinder Type
    Water Resistant
  • Country of Origin
    US
  • Cushion Type
    None
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Mounting Type
    Through Hole
  • Options Included
    Auto Switch, Magnetized
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Special Applications
    Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)