Motion
25842-0335

GARLOCK KLOZURE
25842-0335

Oil Seal - Solid, 8.661 in Shaft Dia., 9.843 in OD, 0.591 in Overall Width
MI ITEM #07393080
MFR #25842-0335
Your Price$321.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25842-0335

Oil Seal - Solid, 8.661 in Shaft Dia., 9.843 in OD, 0.591 in Overall Width
MI ITEM #07393080
MFR #25842-0335

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.49/each(List $443.65)

Overview

Mfr description
26 MILL-RIGHT N SOLID 8.661"ID 9.843"OD

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    8.661 in
  • Outside Diameter
    9.843 in
  • Overall Width
    0.591 in
  • Material
    Nitrile
  • Seal Type
    Oil Seal
  • Lip Type
    Single Lip, Metal Insert
  • ManufacturerName (description attribute)
    Garlock
  • Operating Temperature Range
    200 °F
  • Manufacturer Upc Number
    717744947217
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.02 in
  • Typical Application
    General Service Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text