Motion
25842-1448

GARLOCK KLOZURE
25842-1448

Oil Seal - Solid, 8.465 in Shaft Dia., 9.449 in OD, 0.472 in Overall Width, Model 154-M Design, Nitrile Rubber (NBR) Lip Material
Mi Item #07393083
MFR #25842-1448
Price$273.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GARLOCK KLOZURE
25842-1448

Oil Seal - Solid, 8.465 in Shaft Dia., 9.449 in OD, 0.472 in Overall Width, Model 154-M Design, Nitrile Rubber (NBR) Lip Material
Mi Item #07393083
MFR #25842-1448

Mfr description
26 MILL-RIGHT N SOLID 8.465"ID 9.449"OD
  • General service seal
  • Metal-reinforced rubber OD eliminates need for cover plate
  • Excels in environments where corrosion is typically a problem
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$273.10/each

Specifications

Dimensions

  • Outside Diameter
    9.449 in
  • Overall Width
    0.472 in
  • Shaft Diameter
    8.465 in

Details

  • Design Type
    Model 154-M
  • Lip Material
    Nitrile Rubber (NBR)
  • Lip Type
    Single Lip, Metal Insert
  • Manufacturer Catalog Number
    25842-1448
  • Manufacturer Upc Number
    717744722906
  • ManufacturerName (description attribute)
    Garlock
  • Material
    Nitrile
  • Max Pressure
    7 psi
  • Misalignment Tolerance
    0.02 in
  • Operating Temperature Range
    200 °F
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Typical Application
    General Service Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)