Motion
CVDR26-407

TIMKEN
CVDR26-407

9.0625 in OD, Urethane Material
MI ITEM #07393226
MFR #CVDR26-407
Your Price$146.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
CVDR26-407

9.0625 in OD, Urethane Material
MI ITEM #07393226
MFR #CVDR26-407

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.61/each(List $168.60)

Overview

Mfr description
CVDR26-407 COVER

Specifications

  • Outside Diameter
  • Material
    Urethane
  • Bore Diameter
    4.4375 in
  • Shaft Size
    4-7/16 in
  • Product Type
    Bearing End Caps & Covers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text