Motion
322  30/1 A WR 2.188

HUB CITY INC
322 30/1 A WR 2.188

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #07393559
MFR #322 30/1 A WR 2.188
List Price$4,651.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
322 30/1 A WR 2.188

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Hollow Output, 2.1875 in Output Size, Double Output
MI ITEM #07393559
MFR #322 30/1 A WR 2.188

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,651.63/each for your price

Overview

Mfr description
0230-14679 REDUCER
  • Modular Design
  • Universal Mounting Dimensions
  • Increased thermal capacity and Increased efficiency
  • Cast Iron Housing
  • Alloy Shafting
  • Viton® Seals

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    30:1
  • Case Included
    Yes
  • Max Input Horsepower
    3.560 hp @ 1750 rpm
  • Horsepower Rating Normal Duty
    3.56 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Input Size
    0.8750 in
  • Output Type
    Hollow
  • Output Size
    2.1875 in
  • Output Direction
    Double
  • Style
    A
  • Maximum Output RPM
    58.3 rpm
  • Maximum Output Torque
    2943 in-lbs
  • Housing Material
    Cast Iron
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Service Factor
    1.0
  • Series
    320PCX
  • Manufacturer Reducer Size
    322
  • Manufacturer Product Page
  • Mounting Type
    Universal Mount
  • Manufacturer Catalog
  • CAD Drawing
    RATIO=30/1|STYLE=A|OD=4
  • Manufacturer Catalog Number
    0230-14679
  • Manufacturer Upc Number
    662798967882
  • UPC_NO
    662798967882
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    66.00 lbs
  • Horsepower
    3.56 hp
  • Input Style
    Shaft
  • Nominal Ratio
    30:1
  • Shaft Diameter
    0.8750 in
  • Torque Rating (in-lb)
    1640 in-lbs;185.29 Nm
  • Bore Diameter
    2.1880 in, 55.58 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text