Motion
69548352
0 to 150mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 40mm Stainless Steel Jaws, 0.001" Accuracy, NIST Traceability Certificate
Mi Item #07393878
MFR #69548352
Price$214.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 150mm Range, 0.01mm Resolution, Electronic Caliper;Stainless Steel with 40mm Stainless Steel Jaws, 0.001" Accuracy, NIST Traceability Certificate
Mi Item #07393878
MFR #69548352

Mfr description
15-997-0 6" ELECTRONIC CALIPER
  • This caliper does not have an IP rating or offer any special protection against dust or water.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$214.71/each

Specifications

Dimensions

  • Includes Inside Diameter Jaws
    Yes
  • Jaw Length
    1.5700 in
  • Max Inside Diameter Measurement
    6 in
  • Resolution
    0.0005 in

Details

  • Accuracy Plus Minus
    0.0010 in
  • Application
    Length, Depth
  • Battery Type
    CR2032
  • Data Output
    None
  • Finish Coating
    Stainless Steel
  • Includes Depth Measurement Rod
    Yes
  • IP Rating
    None
  • Jaw Material
    Stainless Steel
  • Jaw Style
    Inside/Outside
  • Material
    Stainless Steel
  • Maximum Measurement
    6 in
  • Offset Jaw
    No
  • Power Source
    Battery
  • Traceability Certification Included
    NIST
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)