Motion
SYA5320-C8
Air Piloted Valve - 5-Way, Body Ported, 8 mm
Mi Item #07393890
MFR #SYA5320-C8
Price$74.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Piloted Valve - 5-Way, Body Ported, 8 mm
Mi Item #07393890
MFR #SYA5320-C8

Mfr description
SYA5320-C8
  • Air operated 5 port valve
  • Body ported or base mounted
  • Body ported style available w/one-touch fittings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$74.61/each

Specifications

Dimensions

  • Inlet Size
    0.3150 in
  • Outlet Size
    0.3150 in, 8 mm
  • Port Size
    8 mm
  • Port Size - Exhaust
    0.3150 in
  • Subplate Port Size
    8 mm

Details

  • Bracket Included
    No
  • Flow Direction
    5-Way
  • For Use With Series
    SYA5000
  • Manifold Port(s)
    0.3150 in
  • Maximum Temperature
    50 °C, 50 °F
  • Maximum Working Pressure
    101.526 psi
  • Mounting
    Body Ported
  • Normal State
    Closed Center
  • Number Of Ports  
    5
  • Number Of Positions
    3
  • Operating Medium
    Air
  • Operating Pressure Range
    0.15 to 0.7 MPa, 21.8 to 101.5 psi
  • Piping Type
    Body Ported
  • Port Thread Standard
    BSPT
  • Series
    SYA
  • Set Pressure Range
    21.8 to 101.5 psi
  • Valve Series
    SYA5000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)