Motion
RIG0011R100

ANSELL
RIG0011R100

Electrical & Lineman Glove - Size XL or Size 10, Flared Cuff, 11.0000 in, 279.40 mm Long, Class Number: 00
Mi Item #07393938
MFR #RIG0011R100
Price$116.24/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ANSELL
RIG0011R100

Electrical & Lineman Glove - Size XL or Size 10, Flared Cuff, 11.0000 in, 279.40 mm Long, Class Number: 00
Mi Item #07393938
MFR #RIG0011R100

Mfr description
RIG0011R100 ARC GLV CL00 11IN RED SZ 10
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$116.24/pr

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Length  
    11.0000 in, 279.40 mm

Details

  • AC Maximum Use Voltage
    500 V
  • Class Number
    00
  • Color
    Red
  • Cuff Type
    Flared
  • Hand Type
    Pair
  • NFPA 70E Compliant
    True
  • Product Line
    ActivArmr
  • Standards Met
    IEC 614821-2:2014, ASTM D120, ASTM F2675:2021, EN 60903:2003, EN ISO 21420:2020
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)