Motion
CLRY-6
Crowned Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed
Mi Item #07394027
MFR #CLRY-6
Price$1,151.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Crowned Yoke Roller - 6.0000 in Roller Diameter, 2.2500 in Bore, 3.2500 in Roller Width, Sealed
Mi Item #07394027
MFR #CLRY-6

Mfr description
CLRY-6 LOAD RUNNER (96320)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,151.57/each

Specifications

Dimensions

  • Bore Diameter  
    2.2500 in
  • Roller Diameter  
    6.0000 in
  • Roller Width  
    3.2500 in

Details

  • Bearing Element
    Tapered Rollers
  • Bearing Material
    Case Hardened Steel
  • Closure Type
    Sealed
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Shape
    Crowned
  • Series
    CLRY
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)