Specifications
Dimensions
- Inlet Outlet Port Sizes1 in
- Weight26 lbs
Details
- Air Exhaust3/4 NPT
- Air Inlet1/4 NPT
- Average Displacement0.070 gal
- Ball MaterialSantoprene®
- Center Section MaterialAluminum
- Check Seat MaterialPolypropylene
- Description Keyword1 in NPT Ports
- Diaphragm MaterialSantoprene®
- Duty TypeContinuous
- Hardware MaterialZinc Plated Steel
- Inlet Outlet Port TypeNPT
- Max Pressure120 psi
- Max Solids1/4 in Dia.
- Maximum Flow Rate48 gpm
- O Ring MaterialEPDM
- PortingSuction Center Front / Discharge Center Rear
- Suction LiftDry - 17.00 ft, Wet - 30.00 ft
- Supp Product Iom Eng Link
- Supporting Product Brochure
- Type DesignMetallic Bolted
- Wet End Repair KitAWE-100-SSPE-M
- Wetted MaterialsAluminum
Overview
Mfr description
A100-NAA-SSPE-B30 1" ALUMINUM/SANTOPRENE