Motion
DWA1PH2IRB

DEWALT
DWA1PH2IRB

FLEXTORQ Screwdriving Bits - Bit Tip Style: Phillips, #2 (Phillips) Bit Tip Size, Number of Bits Included: 50, Individual Bit
Mi Item #07394331
MFR #DWA1PH2IRB
Price$0.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DEWALT
DWA1PH2IRB

FLEXTORQ Screwdriving Bits - Bit Tip Style: Phillips, #2 (Phillips) Bit Tip Size, Number of Bits Included: 50, Individual Bit
Mi Item #07394331
MFR #DWA1PH2IRB

Mfr description
DWA1PH2IRB 1/4" INSERT BIT #2 (50PK)
  • Impact Ready Bits with FlexTorq Have Increased Durability for Long Life
  • CNC Machined Resulting in Accurate Manufacturing for Optimal Fit into Screw Recess
  • Reflex Core Allows 2" Bits Flex Up to 15° to Reduce Breakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.84/each

Specifications

Dimensions

  • Bit Tip Size
    #2 (Phillips)
  • Shank Diameter
    1/4 in

Details

  • Bit Tip Style
    Phillips
  • Individual Bit Or Bit Set
    Individual Bit
  • Number Of Bits Included
    50
  • UPC_NO
    885911340298
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)