Specifications
Dimensions
- Bore Size2 in
- Height2.25 in
- Length11.50 in
- Rod Diameter0.75 in
- Stroke Length2 in
- Weight8.00 lb
- Width2.25 in
Details
- Adjustable StrokeYes
- ApplicationPneumatic medium duty application
- Back to BackNo
- Construction TypeThreaded
- Cushion LocationCap 1
- Cushion TypeCushioned cap end
- Cylinder Operating Pressure250 psi
- Cylinder TypePneumatic Threaded Cylinders
- Mounting TypeCap Clevis
- Non-RotatingNo
- Piston Seal MaterialNitrile
- Piston Seal TypeSpecial, U-cup
- Plated MaterialChrome
- Port LocationHead 4-Cap 4
- ReciprocatingYes
- Rod CoatingChrome
- Rod End Style 1Small male metric thread
- Tube MaterialNon Case Hardened
Overview
Mfr description
TA10DBBA1SA02000 2"B X 2"STR CYL
- Engineered for long life
- Clean, compact design
- Smooth, reliable operation