Motion
323469

ASCO
323469

Solenoid Valve - 110 V ac, 2 way - 2/2 Normally Closed
MI ITEM #07394568
MFR #323469
Price$292.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ASCO
323469

Solenoid Valve - 110 V ac, 2 way - 2/2 Normally Closed
MI ITEM #07394568
MFR #323469

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.00/each

Specifications

Dimensions

  • Port 1 Size/Type
    3/4 in

Details

  • Body Material
    Brass
  • Solenoid Supply Voltage
    110 V ac
  • Valve Functionality
    2 way - 2/2 Normally Closed

Overview

Mfr description
323469 REBUILD KIT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought