Motion
M600-STANDARD011101A0100

CONTROL TECHNIQUES
M600-STANDARD011101A0100

M600-STANDARD011101A0100
Mi Item #07396474
MFR #M600-STANDARD011101A0100
Price$1,555.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

CONTROL TECHNIQUES
M600-STANDARD011101A0100

M600-STANDARD011101A0100
Mi Item #07396474
MFR #M600-STANDARD011101A0100

Mfr description
M600-STANDARD011101A0100 UNIDRIVE M600
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,555.91/each

Specifications

Dimensions

  • Input Current
    74 A

Details

  • Additional Details
    Onboard PLC Functionality Safe T, que Off STO EIA 485 serial communications interface NV Media Card f, parameter copying and data st, age Conf, mal Coating Standard
  • Agency Listing
    CE, RCM, UL, cUL, RoHS, EAC, TUV
  • Automation Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Backup Option Cards
    SMARTCARD
  • Chk Input Line Choke Or Dc Link Chk
    Internal Input Choke
  • Communications Option Cards
    SI-PROFIBUS, SI-DeviceNet, SI-CANopen, SI-Ethernet, SI-PROFINET V2, SI-EtherCAT
  • Compatible Accessories
    ['KI-Keypad, KI-Keypad RTC, Remote-Keypad RTC, Remote-Keypad, SD Card Adaptor, SMARTCARD, KI-485 Adaptor, CT USB Comms cable']
  • Configurable Digital Inputs Outputs
    3 In, 3 Out
  • Drive Output Voltage
    0-480 VAC
  • Drive Supply Voltage
    100/120 V ac
  • Drive Type
    High Performance
  • Enclosure Rating
    IP20, NEMA 1
  • Enclosure Type
    IP20, NEMA 1
  • Feedback Option Cards
    SI-Encoder, SI-Universal Encoder
  • Feedback Type
    Sensorless Vector
  • I/O Option Cards
    SI-I/O, SI-I/O 24 Plus
  • Input Frequency Rating
    50 to 60 Hz
  • Keypad / Display
    Optional
  • Manufacturer Catalog Number
    M600-STANDARD011101A0100
  • Motor Phase
    3
  • Mounting Type
    Surface Mount
  • Number Of Analog Inputs
    3
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    4
  • Number Of Digital Outputs Relays
    1
  • Number Of Input Phases
    3
  • Number Of Option Slots
    3
  • Number Of Output Phases
    3
  • Number of Relays
    1
  • Number Of Safety Inputs Sto
    1
  • Operating Temperature Range
    131 °F, 55 °C
  • Operation Mode
    Sensorless Vector Control
  • Output Current Heavy Duty
    11, 00, 00
  • Peak Current
    16.5 A
  • Peak Current Heavy Duty
    16.5 A
  • PI / PID Controller
    Integrated
  • PLC Functions
    Integrated Logic, Timers and Counters, PID Control Loop, Real-Time Clock (RTC)
  • Product Type
    AC Variable Frequency & Servo Drives
  • Remote Keypad
    Optional
  • Safety Option Cards
    SI-Safety
  • Serial Communication Device Net
    Optional
  • Serial Communication Interbus S
    Optional
  • Serial Communication Modbus
    Standard
  • Serial Communication Onboard
    Modbus RTU
  • Serial Communication Options
    Modbus RTU, EtherNet/IP, PROFINET, DeviceNet, CANopen, PROFIBUS DP, EtherCAT
  • Serial Communication Profibus Dp
    Optional
  • Series
    Unidrive M600
  • Standards Met
    CE, UL, cUL, RoHS, ISO 14001, 2015, EN 61800-5-2, EN 61508, EN ISO 13849-1, EN IEC 62061, 2021
  • Trade / Brand Name
    Unidrive M
  • Typical Application
    General Purpose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)