Motion
IDG50AV4-N03D

SMC CORP OF AMERICA
IDG50AV4-N03D

Membrane Air Dryer - 3/8 NPT, Dew Point: -4 °F
Mi Item #07396781
MFR #IDG50AV4-N03D
Price$1,696.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
IDG50AV4-N03D

Membrane Air Dryer - 3/8 NPT, Dew Point: -4 °F
Mi Item #07396781
MFR #IDG50AV4-N03D

Mfr description
IDG50AV4-N03D AIR DRYER
  • Membrane air dryer series
  • Regulator combined with the M type dryer
  • Variety of sizes available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,696.80/each

Specifications

Dimensions

  • Overall Height
    13.310 in
  • Overall Length
    11.650 in
  • Overall Width
    3.465 in
  • Port Size
    3/8 NPT

Details

  • Country of Origin
    JP
  • Inlet Air Flow Rate
    20.694 scfm
  • Max Operating Temperature
    122 °F
  • Min Operating Temperature
    23 °F
  • Minimum Operating Pressure
    43 psi
  • Outlet Air Flow Rate
    17.657 scfm
  • Product Type
    Membrane Air Dryers
  • Purge Air Flow Rate
    3.037 scfm
  • Standard Dew Point
    -4 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)