Specifications
Dimensions
- Pitch1.07 in
Details
- ColorBlue
- Group & ClassModular Plastic Belting Accessories
- Manufacturer Catalog NumberSF-700BN18POMB
- Product TypesFlush Grid Belting
Overview
Mfr description
SF-700B-N 18"POMBX10''FLUSH GRID CONV BE