Motion
AF0475L43PBL1

ARO CORP
AF0475L43PBL1

Grease Pump - Air Operated Pump, 75:1 Pump Ratio, 16 gal Compatible Container Size
MI ITEM #07397018
MFR #AF0475L43PBL1
List Price$7,840.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
AF0475L43PBL1

Grease Pump - Air Operated Pump, 75:1 Pump Ratio, 16 gal Compatible Container Size
MI ITEM #07397018
MFR #AF0475L43PBL1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,840.88/each for your price

Overview

Mfr description
AF0475L43PBL1 75:1 GREASE PUMP FOR 16G
  • Ideal for applications where high pressures are demanded when higher viscosity lubricants are being pumped from 120 and 400 lb. drums
  • Packages include pump, drum cover (where applicable), and material hoses.

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    16 gal (US)
  • Pump Ratio
    75:1
  • Harmonization Code
    8413.50.0050
  • Manufacturer Upc Number
    663023139852
  • UPC_NO
    663023139852
  • Features & Benefits
    • Ideal for applications where high pressures are demanded when higher viscosity lubricants are being pumped from 120 and 400 lb. drums • Packages include pump, drum cover (where applicable), and material hoses.
  • Weight
    50.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text