Motion
AF060BL53PKL1

ARO CORP
AF060BL53PKL1

Grease Pump - Air Operated Pump, 2.1 lb/min Flow Rate, 100:1 Pump Ratio, 55 gal Compatible Container Size
Mi Item #07397020
MFR #AF060BL53PKL1
Price$9,315.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
AF060BL53PKL1

Grease Pump - Air Operated Pump, 2.1 lb/min Flow Rate, 100:1 Pump Ratio, 55 gal Compatible Container Size
Mi Item #07397020
MFR #AF060BL53PKL1

Mfr description
AF060BL53PKL1 100:1 GREASE PUMP FOR 55G
  • Max Fluid Pressure: 10,000 psi
  • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog.
  • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,315.74/each

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Weight
    60.00 lbs

Details

  • Features & Benefits
    • Max Fluid Pressure: 10,000 psi • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog. • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application. • Max Delivery/Minute: 2.1 lbs • These are higher ratio pumps for the dispensing of heavier viscosity greases • Carbon Steel Construction
  • Flow Rate
    2.1 lb/min
  • Harmonization Code
    8413.50.0050
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    663023139883
  • Pump Material
    Carbon Steel
  • Pump Ratio
    100:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    663023139883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)