Motion
47536828001

ARO CORP
47536828001

Grease Pump - Air Operated Pump, Grease, 5.5 lb/min Flow Rate, 75:1 Ratio
MI ITEM #07397021
MFR #47536828001
Your Price$6,943.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
47536828001

Grease Pump - Air Operated Pump, Grease, 5.5 lb/min Flow Rate, 75:1 Ratio
MI ITEM #07397021
MFR #47536828001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$6,943.75/each(List $7,985.31)

Overview

Mfr description
AF0475L53PBL1 75:1 GREASE PUMP FOR 55G
  • Ideal for applications where high pressures are demanded when higher viscosity lubricants are being pumped from 120 and 400 lb. drums
  • Packages include pump, drum cover (where applicable), and material hoses.

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    55 gal (US)
  • Flow Rate
    5.5 lb/min
  • Outlet Thread Connection
    NPTF Female
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    75:1
  • Air Inlet Thread Connection
    1/2-14 in NPT Female
  • Harmonization Code
    8413.50.0050
  • Manufacturer Upc Number
    663023139890
  • UPC_NO
    663023139890
  • Features & Benefits
    • Ideal for applications where high pressures are demanded when higher viscosity lubricants are being pumped from 120 and 400 lb. drums • Packages include pump, drum cover (where applicable), and material hoses.
  • Type
    Grease
  • Weight
    50.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought