Motion
47089461

ARO CORP
47089461

Grease Pump Package - Air Operated Pump, Grease, 5.2 lb/min Flow Rate, 50:1 Ratio
MI ITEM #07397022
MFR #47089461
Price$10,823.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
47089461

Grease Pump Package - Air Operated Pump, Grease, 5.2 lb/min Flow Rate, 50:1 Ratio
MI ITEM #07397022
MFR #47089461

Mfr description
DC0450L53PKL1000 50:1 DRUM CVR GREASE
  • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog.
  • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application.
  • Packages include pump, drum cover and follower plate
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,823.92/each

Specifications

Dimensions

  • Air Inlet Thread Connection
    1/2 in NPT Female
  • Compatible Container Size
    55 gal (US)
  • Outlet Thread Connection
    NPTF Female
  • Weight
    55.00 lbs

Details

  • Features & Benefits
    • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog. • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application. • Packages include pump, drum cover and follower plate
  • Flow Rate
    5.2 lb/min
  • Harmonization Code
    8413.50.0050
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    663023139906
  • Maximum Operating Pressure
    7500 psi
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • Type
    Grease
  • UPC_NO
    663023139906

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)