Motion
DC060BL43PKL1C11

ARO CORP
DC060BL43PKL1C11

Grease Pump Package - Air Operated Pump, 100:1 Pump Ratio, 55 gal Compatible Container Size
MI ITEM #07397023
MFR #DC060BL43PKL1C11
List Price$10,040.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
DC060BL43PKL1C11

Grease Pump Package - Air Operated Pump, 100:1 Pump Ratio, 55 gal Compatible Container Size
MI ITEM #07397023
MFR #DC060BL43PKL1C11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,040.66/each for your price

Overview

Mfr description
DC060BL43PKL1C11 100:1 DRUM CVR GREASE
  • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog.
  • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application.
  • Packages include pump, drum cover and follower plate

Specifications

  • Lubrication Type
    Grease
  • Pump Type
    Air Operated Pump
  • Compatible Container Size
    55 gal (US)
  • Pump Ratio
    100:1
  • Harmonization Code
    8413.50.0050
  • Manufacturer Upc Number
    663023139913
  • UPC_NO
    663023139913
  • Features & Benefits
    • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog. • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application. • Packages include pump, drum cover and follower plate
  • Weight
    65.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text