Motion
DC060BL53PKL1C11

ARO CORP
DC060BL53PKL1C11

Grease Pump Package - Air Operated Pump, 100:1 Pump Ratio, 55 gal Compatible Container Size
Mi Item #07397024
MFR #DC060BL53PKL1C11
Price$13,032.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
DC060BL53PKL1C11

Grease Pump Package - Air Operated Pump, 100:1 Pump Ratio, 55 gal Compatible Container Size
Mi Item #07397024
MFR #DC060BL53PKL1C11

Mfr description
DC060BL53PKL1C11 100:1 DRUM COV GREASE
  • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog.
  • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application.
  • Packages include pump, drum cover and follower plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,032.03/each

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Weight
    65.00 lbs

Details

  • Features & Benefits
    • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog. • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application. • Packages include pump, drum cover and follower plate
  • Harmonization Code
    8413.50.0050
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    663023139920
  • Pump Ratio
    100:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    663023139920
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)