Motion
DM0450L53PKL1000

ARO CORP
DM0450L53PKL1000

Grease Pump Package - Air Operated Pump, 50:1 Pump Ratio, 55 gal Compatible Container Size
MI ITEM #07397025
MFR #DM0450L53PKL1000
Price$7,939.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ARO CORP
DM0450L53PKL1000

Grease Pump Package - Air Operated Pump, 50:1 Pump Ratio, 55 gal Compatible Container Size
MI ITEM #07397025
MFR #DM0450L53PKL1000

Mfr description
DM0450L53PKL1000 50:1 DRUM MOUNT GREASE
  • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog.
  • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application.
  • Packages include pump, drum cover and follower plate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,939.49/each

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Weight
    50.00 lbs

Details

  • Features & Benefits
    • WARNING: These 100:1 pumps deliver pressures up to 10,000 psi which is in excess of the rated capacity of the accessories shown in this catalog. • These 100:1 pumps can only be used in permanently installed systems where the pump is connected directly to piping with the proper rating for the application. • Packages include pump, drum cover and follower plate
  • Harmonization Code
    8413.50.0050
  • Lubrication Type
    Grease
  • Manufacturer Upc Number
    663023139937
  • Pump Ratio
    50:1
  • Pump Type
    Air Operated Pump
  • UPC_NO
    663023139937

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)