Specifications
Dimensions
- Output Shaft SizeSplined shaft 12.7 [.50] exposed
- Overall Height6.74 in
- Overall Length13.36 in
- Overall Width5.11 in
Details
- Accessory TypeSteering Column
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)