Motion
S3KDD
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
MI ITEM #07397543
MFR #S3KDD
Price$35.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.2812 in Width, Double Shielded, Without Snap Ring
MI ITEM #07397543
MFR #S3KDD

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$35.64/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.2812 in

Details

  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Description
    S3KDD BRG
  • Long Description
    The S3KDD is a 0.375 in bore radial/deep groove ball bearing with 0.875 in OD, 0.2812 in width, straight design, double shielded type.
  • Manufacturer Catalog Number
    S3KDD
  • Manufacturer Upc Number
    087796044227
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796044227

Overview

Mfr description
S3KDD BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought