Motion
1000 DN 010 BH4HC

HYDAC CORP
1000 DN 010 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 10 micron
Mi Item #07397621
MFR #1000 DN 010 BH4HC
Price$843.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
1000 DN 010 BH4HC

Hydraulic Pressure Filter Element - Pressure, Cartridge, Glass Fiber, 10 micron
Mi Item #07397621
MFR #1000 DN 010 BH4HC

Mfr description
1000 DN 010 BH4HC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$843.71/each

Specifications

Dimensions

  • Inside Diameter
    2.37 in | 60.2 mm
  • Length
    24.64 in | 625.9 mm
  • Outside Diameter
    3.94 in | 100 mm

Details

  • Element Application
    Pressure
  • Element Type
    Cartridge
  • Filter Design
    Pleated
  • Filter Material
    Glass Fiber
  • Manufacturer Catalog
  • Maximum Operating Pressure
    3045 psid
  • Maximum Temperature
    212 °F
  • Micron Rating
    10 micron
  • Minimum Temperature
    -22 °F
  • Seal Material
    Nitrile Rubber (NBR)
  • Series
    Betamicron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)