Motion
33331

3M
33331

Scotchkote™ Pipe Coating - Blue Color
MI ITEM #07397625
MFR #33331
Price$457.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33331

Scotchkote™ Pipe Coating - Blue Color
MI ITEM #07397625
MFR #33331

Mfr description
33331 80-6300-0330-1 EPOXY 328 PART A 1L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Increased Abrasion Resistance, Impact Resistance, Gouge Resistance and Flexibility
  • Improved adhesion to steel and FBE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.39/each

Specifications

Dimensions

  • Container Size
    440 ml, 15 fl oz (US)

Details

  • Application
    Maintenance, Mining, Repair And Operations Mro
  • Color
    Blue
  • Epoxy Color
    Green
  • Manufacturer Upc Number
    00051135333310
  • Max Operating Temperature
    41 °F
  • Mix Ratio
    3A:1B
  • Operating Temperature Range
    41 °F
  • Type
    Liquid Epoxy Coating
  • UPC_NO
    00051135333310

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)