Motion
33336 80-6300-0334-3 EPOXY 328 PART B 1L

3M
33336 80-6300-0334-3 EPOXY 328 PART B 1L

3M™ Scotchkote™ Liquid Epoxy Coating 328, Part B, Brush Grade, 1/Case
MI ITEM #07397626
MFR #33336 80-6300-0334-3 EPOXY 328 PART B 1L
List Price$152.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
33336 80-6300-0334-3 EPOXY 328 PART B 1L

3M™ Scotchkote™ Liquid Epoxy Coating 328, Part B, Brush Grade, 1/Case
MI ITEM #07397626
MFR #33336 80-6300-0334-3 EPOXY 328 PART B 1L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$152.51/each for your price

Overview

Mfr description
33336 80-6300-0334-3 EPOXY 328 PART B 1L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Increased Abrasion Resistance, Impact Resistance, Gouge Resistance and Flexibility
  • Improved adhesion to steel and FBE
  • Improved Cathodic Disbondment Resistance
  • Applied by plural component spray equipment, brush or roller
  • High build up to 45 mils / 1150 microns in one pass
  • Lower viscosity = easier to work with
  • Can be applied to substrate at temperatures down to 41°F/5°C
  • Volumetric Mix Ratio 3A:1B

Specifications

  • Color
    Blue
  • Manufacturer Upc Number
    00051135333365
  • UPC_NO
    00051135333365

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text