Specifications
Dimensions
- Length20 m
- Tube Inner Diameter0.236 in, 6 mm
- Tube Outer Diameter0.313 in, 8 mm
Details
- Burst PressureRefer to Burst Characteristics Chart by Clicking on the Manufacturer's Catalog Link
- Country of OriginJP
- ManufacturerName (description attribute)SMC
Overview
Mfr description
TQ0806-20 TUBING, 2 LAYER SOFT FLUOROPOL