Motion
53F405
E-WELD 4 WELDING ANTI-SPATTER 3.78L
Mi Item #07397836
MFR #53F405
Price$113.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
E-WELD 4 WELDING ANTI-SPATTER 3.78L
Mi Item #07397836
MFR #53F405

Mfr description
53F405 E-WELD 3.78 L
  • Excellent corrosion resistance - ideal for ferrous alloys and corrosion sensitive parts
  • Works equally wet or after the product is dry
  • Excellent paint adhesion properties - no special cleaning required for post welding coating operations
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$113.27/each

Specifications

Dimensions

  • Container Size
    3.78 L / 1 gal (US)

Details

  • Appearance
    Liquid
  • Application
    Welding Anti-Spatter
  • Base Formulation
    Natural Plant Extracts
  • Biodegradability
    Biodegradable
  • Chlorinated Solvents Content
    No Chlorinated Solvents
  • Color
    White
  • Container Type
    Jug
  • Form
    Liquid
  • Harmonization Code
    3810.90.0000
  • Manufacturer Upc Number
    662980478172
  • Paint Comp
    Paint Compatible
  • Prop 65 Statement
    Yes
  • UPC_NO
    662980478172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)