Motion
187-0065-002
Hydraulic Geroler Disc Valve Motor - HP30 - Standard
MI ITEM #07398087
MFR #187-0065-002
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Geroler Disc Valve Motor - HP30 - Standard
MI ITEM #07398087
MFR #187-0065-002

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
187-0065-003 CHAR-LYNN HP30 MOTOR
  • Low no-load pressure drop|Reduce system cooling costs with less heat

Specifications

  • Series
    HP30 - Standard
  • Displacement
    677.3 cc/rev
  • Shaft Type
    Spline
  • Overall Height
    7.36 in
  • Overall Length
    14.28 in
  • Overall Width
    6.26 in
  • Seal Type
    None
  • Actual Mounting Flange
    Standard, 4 Bolt; 127.00 [5.000] Pilot Dia. 17.02 [.670] Dia. Holes On 161.92 [6.375] Dia. Bolt Circle
  • Actual Output Shaft
    Spline
  • Actual Port Type
    1.0625-12 UN-2B SAE O-Ring Ports
  • Continuous Flow Rate
    170 L/min
  • Intermittent Pressure
    283 bar
  • Max Continuous Oil Viscosity
    70 Saybold universal second
  • Maximum RPM-Continuous
    500 rpm
  • Max System Operating Temperature
    -34°C to 82 °C
  • Port Configuration
    1.0625-12 UN-2B SAE O-Ring Ports
  • Manufacturer Catalog
  • Weight
    89.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text