Motion
53 X 4643
Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 3.937 in Shaft Dia., 5.118 in OD, 0.591 in Overall Width, Mill-Right N Lip Material
Mi Item #07398312
MFR #53 X 4643
Price$79.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Klozure® MILL-RIGHT® N Carbon Steel Case Oil Seal - Solid, 3.937 in Shaft Dia., 5.118 in OD, 0.591 in Overall Width, Mill-Right N Lip Material
Mi Item #07398312
MFR #53 X 4643

Mfr description
53X4643 MILL-RIGHT N CRS 3.937"ID
  • The KLOZURE® Model 53 is a general purpose single lip assembled seal.
  • Heavy-duty carbon steel outer case.
  • Stainless steel finger spring.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$79.86/each

Specifications

Dimensions

  • Outside Diameter
    5.118 in
  • Overall Width
    0.591 in
  • Shaft Diameter
    3.937 in
  • Weight
    0.44 lbs

Details

  • Construction Description
    Assembled Seal, Single Lip, Spring Loaded Lip, Heavy Duty Metal Case
  • Harmonization Code
    8487900040.US
  • Lip Material
    Mill-Right N
  • Lip Type
    Single Lip
  • Manufacturer Upc Number
    717744618773
  • Material
    MILL-RIGHT® N - Nitrile
  • Max Pressure
    7 psi
  • Max Shaft Surface Speed
    3000 ft/min
  • Misalignment Tolerance
    0.015 in
  • Operating Temperature Range
    200 °F
  • Pressure Tolerance
    7 psi
  • Seal Type
    Oil Seal
  • Solid / Split
    Solid
  • Synonym
    Barrier, Dynamic, Bearing Lubrication Retention, Contamination Exclusion, Radial Shaft Seal for Oil or Grease
  • Typical Application
    General Purpose Seal, Rotating Applications, Gearboxes, Pumps, Mining Industry, Pulp & Paper Industry, Hydroelectric Industry, Steel Industry, other Industrial Applications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)