Specifications
Dimensions
- Center Distance5.1600 in
- Input Size0.6250 in
- Manufacturer Reducer Size5204
- Maximum Output RPM1.17 rpm
- Maximum Output Torque22670 in-lbs @ 1.17 output rpm
- NEMA / IEC Frame Size56C
- Output Size1.7500 in
- Ratio1500:1
- Service Factor1.0
- Shipping Dimensions Height30 in
- Shipping Dimensions Length48 in
- Shipping Dimensions Width24 in
- Weight202 lbs
Details
- CAD Drawing
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog Number0230-39915
- Manufacturer Product Page
- Manufacturer Upc Number662798992266
- Max Input Horsepower1.110 hp @ 1750 rpm
- Output TypeSolid
- ReductionDouble
- Series5200
- UPC_NO662798992266
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)