Specifications
Dimensions
- Bag Diameter5.50 in
- Bag Length31.00 in
Details
- Bag MaterialFelt - Polypropylene
- Micron Rating75 µm
- Seam TypeSewn
- Top Ring StyleGalvanized Steel Ring
Overview
Mfr description
GPO75P9S FILTER
- Micron ratings from 1 to 200
- Broad chemical compatibility
- High flow/low pressure drop media
- Sewn construction
- Handles standard on all bags
- Choice of steel or molded plastic snap seal rings
- Temperature ratings to 275°F (PE w/S, SS or V-seal ring) and 425°F (HT w/S or SS ring)