Motion
AFF75B-N20
Main Air Line Filter - AFF, 12000 lpm, 2.0000 in Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #07398506
MFR #AFF75B-N20
Price$847.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Main Air Line Filter - AFF, 12000 lpm, 2.0000 in Ports, Metal Bowl, Manual Drain, With Sight Glass
Mi Item #07398506
MFR #AFF75B-N20

Mfr description
AFF75B-N20 MAIN LINE FILTER
  • 3 μm particulate filter (99% efficiency)
  • Modular connection possible with AFF2C to 22C
  • Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$847.00/each

Specifications

Dimensions

  • Body Size
    75B
  • Port Size
    2.0000 in
  • Weight
    10.5 kg

Details

  • Body Material
    Resin
  • Bowl Material
    Metal Bowl
  • Bowl Options
    With Sight Glass
  • Drain Method
    Manual
  • Drain Type
    Manual
  • Filter Rating
    3 μm
  • Filter Type
    Main Line Filter
  • Flow Rate
    12000 l/min
  • Material
    Resin
  • Maximum Air Flow
    12000 lpm
  • Port Gender
    Female
  • Series
    AFF
  • Thread Standard
    NPT
  • Type
    Main Line Filter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)