Motion
2980-4
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Hi-Vis Yellow
Mi Item #07398582
MFR #2980-4
Price$35.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove - M or Size 8, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Hi-Vis Yellow
Mi Item #07398582
MFR #2980-4

Mfr description
2980-4 MED MECHANIC GLOVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.50/each

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Weight
    44.09 lbs

Details

  • Back Material
    Yellow AirMesh
  • Closure Type
    Hook and Loop
  • Color
    Hi-Vis Yellow
  • Cuff Type
    Neoprene
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)