Motion
2980-6
Leather Palm Glove with Fabric Back - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Hi-Vis Yellow
Mi Item #07398586
MFR #2980-6
Price$35.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Leather Palm Glove with Fabric Back - XL or Size 10, Top Grain Goatskin Leather, No Grade Listed, Unlined, Color Hi-Vis Yellow
Mi Item #07398586
MFR #2980-6

Mfr description
2980-6 X-LARGE MECHANIC GLOVE
  • Tough yet supple genuine goat grain leather palm
  • Internal padded palm for extra comfort and snug fit
  • AirMesh™ ultra-breathable fabric back provides ultimate comfort & support
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.09/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10
  • Weight
    44.09 lbs

Details

  • Additional Details
    Caiman® Multi-Activity Gloves are aptly named for their versatility in use. Whether for industrial or home use, Caiman® MAG™ are designed to exceed expectations. By strategically using both genuine leather and engineered materials, Caiman® delivers exceptional hand protection in every glove.
  • Back Material
    AirMesh
  • Closure Type
    Hook & Loop
  • Color
    Hi-Vis Yellow
  • Comfort Features
    Hi-Vis lime green back for maximum exposure
  • Construction Description
    Cut-and-Sewn
  • Cuff Type
    Neoprene
  • Description
    Multi-Activity Glove with Goat Grain Leather Padded Palm and Hi-Vis AirMesh™ Back
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Top Grain Goatskin Leather
  • Lining Material
    Unlined
  • Material Type
    Leather Palm Gloves - Fabric Back
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)