Specifications
Details
- Band ColorBlue
- DisposableYes
- Insertion MethodRoll Down
- Manufacturer Stock Number10080529191035
- Manufacturer Upc Number10080529191035
- Noise Reduction Rating Nrr32 dB
- Package Quantity200
- Plug MaterialSoft Foam
- Plug ShapeBullet
- Standards MetANSI S3.19-1974
- UPC_NO10080529191035
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)